Durst Mobile Jump Starter SCORPION (Alat Bantu Stater)

Sebelum PPN:
Rp149.999.900
Spesifikasi
ChargerAutomatic SmartCharger BCS-A1210, 24 Volts, 12 Amps
Cold Cranking Amps CCA1.600 800
Cranking Amps CA960 980
Dimensions (mm)330x570x620
Peak Amps PADesigned in Australia for Australian Conditions
Performance (V)12, 24
Performance at 12 VoltCranking Amps (CA): 1960, Cold Cranking Amps (CCA): 1600, Peak Amps (est.): 7000
Performance at 12VCranking Amps (CA): 1960, Cold Cranking Amps (CCA): 1600, Peak Amps (est.): 7000
Performance at 24 VoltCranking Amps (CA): 980, Cold Cranking Amps (CCA): 800, Peak Amps (est.): 3500
Performance at 24VCranking Amps (CA): 980, Cold Cranking Amps (CCA): 800, Peak Amps (est.): 3500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
BJT-200-V2 Mobile Jump Starter SCORPION
Dirancang untuk bengkel dealer Mobil / Truk, Pemukul Panel, Bengkel Bus, Perusahaan Pertambangan, Penerbangan, Pertahanan, TAFE, Perusahaan Penyewaan, Tempat Pelelangan

Amps Puncak PA: Dirancang di Australia untuk Kondisi Australia
Memenuhi Peraturan WHS
Perlindungan Polaritas Terbalik
Roda Pneumatik Besar
Perlindungan Anti Lonjakan
Sakelar isolasi baterai – 12Volt – Mati – 24Volt
Sekering Dilindungi
Akan menyalakan kendaraan dengan cepat – dengan baterai yang sudah mati
SmartCharger BCS-A1210
Feature
FEATURES
› 12V/24V Switchable Operation: Easily switch between 12V and
24V modes for versatile use.
› Reverse Polarity Warning Buzzer: Audible alert for incorrect
connections, ensuring safety.
› Anti Spike Protection: Protects sensitive vehicle electronics from
voltage spikes.
› Auto Reset Fuse: Automatically resets in case of a short circuit,
reducing downtime.
› Extended Life Operation: Designed for long-lasting, maintenancefree performance.
› Powder Coated Steel Enclosure: Durable and weather-resistant
finish for harsh conditions.
› Quality Durable Build: All components are serviceable for
extended product life.
› Wheeled Trolley: Easy to transport across workshops or job sites.
› High Performance Operation:
› 12V: 1600 Cold Cranking Amps (CCA)
› 24V: 800 Cold Cranking Amps (CCA)
› Extended Cranking Time: Reliable and powerful performance for
hard-to-start engines.
› New V2 Model: Improved safety features and enhanced build
quality
Use
APPLICATIONS:
› Ideal for use in car and truck dealerships, panel beaters, bus repair
workshops, mining companies, aviation and defence sectors,
councils, TAFEs, hire companies, and auction yards.

Ulasan Produk

Tidak ada ulasan