Durst Hypastart Supercapacitor Jump Starter (Alat Bantu Stater)
#Grup produk P116598275
Spesifikasi
| Charging Time (minute) | 12.5 (12-15V (0-100%), 25 (0-12V) |
|---|---|
| Dimensions (LxWxH) (mm) | 300x200x400 |
| Enclosure | Aluminium |
| Operating Temperature (°) | -40 to +70 |
| Output 12/24 CCA | 4000/2000 |
| Starting Power Vehicle Class | 7-8 |
| Voltage (V) | 12/24 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Durst Hypastart, 12 / 24 volt jump starter.
Mining spec – up-rated cabling / switch etc
Based on super-capacitors, up to 30 litre engines.
Fitted with CAT socket (tm Caterpiller).
High output, fast recharge time, light weight.
Made in Australia
The new Durst Hypastart series of jump starters are simply the safest, lightest and most powerful industrial jump starters for all petrol and diesel engines up to 50L in displacement and exceeding class 9+ vehicle classifications. Please reference the chart to select the right size Hypastart model for your requirements.
The Durst Hypastart series of jump starters are designed and manufactured in Australia from the ground up using the latest technologies available. The Hypastart is a battery-less jump starter incorporating high capacity super capacitors creating a product that is not only lightweight and ultra-powerful but super safe to use and unlike traditional lead acid or lithium battery jump starters there is no chance of gassing, fire or explosion.
The Durst Hypastart has features typically not seen in other jump starters notably the “HYPACHARGE” function allowing the user to start a vehicle with a flat battery even if your Hypastart is low or even dead flat.
The Hypastart can charge itself from a vehicle with a flat battery by simply attaching the start leads to the battery and moving the switch to the “ENERGIZE” position, waiting a few minutes for the green “READY” to illuminate indicating it’s ready to start. Move the switch position to “START” and start the engine, after a few seconds of running move the switch back to the “ENERGIZE” position to top up the jump starter and back to “OFF” position when the green “READY” light illuminates and you are fully charged and ready to start multiple times without pre energizing.
Lead set
No Lead / Cable Required, Lead Set 1.5M CAT to CAT, Lead Set 3M CAT to CAT, Lead Set 1.5M CAT to Clamp, Lead Set 3M CAT to Clamp, Lead Set 1.5M CAT to Grey Anderson, Lead Set 3M CAT to Grey Anderson
Mining spec – up-rated cabling / switch etc
Based on super-capacitors, up to 30 litre engines.
Fitted with CAT socket (tm Caterpiller).
High output, fast recharge time, light weight.
Made in Australia
The new Durst Hypastart series of jump starters are simply the safest, lightest and most powerful industrial jump starters for all petrol and diesel engines up to 50L in displacement and exceeding class 9+ vehicle classifications. Please reference the chart to select the right size Hypastart model for your requirements.
The Durst Hypastart series of jump starters are designed and manufactured in Australia from the ground up using the latest technologies available. The Hypastart is a battery-less jump starter incorporating high capacity super capacitors creating a product that is not only lightweight and ultra-powerful but super safe to use and unlike traditional lead acid or lithium battery jump starters there is no chance of gassing, fire or explosion.
The Durst Hypastart has features typically not seen in other jump starters notably the “HYPACHARGE” function allowing the user to start a vehicle with a flat battery even if your Hypastart is low or even dead flat.
The Hypastart can charge itself from a vehicle with a flat battery by simply attaching the start leads to the battery and moving the switch to the “ENERGIZE” position, waiting a few minutes for the green “READY” to illuminate indicating it’s ready to start. Move the switch position to “START” and start the engine, after a few seconds of running move the switch back to the “ENERGIZE” position to top up the jump starter and back to “OFF” position when the green “READY” light illuminates and you are fully charged and ready to start multiple times without pre energizing.
Lead set
No Lead / Cable Required, Lead Set 1.5M CAT to CAT, Lead Set 3M CAT to CAT, Lead Set 1.5M CAT to Clamp, Lead Set 3M CAT to Clamp, Lead Set 1.5M CAT to Grey Anderson, Lead Set 3M CAT to Grey Anderson
Feature
FEATURES:HYPACHARGE Ready to use in a matter of minutes
ANTI-SPARK No sparks when connecting and disconnecting leads
RPP Reverse polarity protection
ANTI SPIKE Complete anti spike protection
12V/24V Two selectable voltages in a single unit
IPF Self resettable Ignition protected fuse
LCD MONITOR Instantly monitor Hypastart capacity and charge levels
GFE PROTECTION Safely operate with no gassing, fire or explosion even if damaged
ULTIMATE LIFESPAN More than 1,000,000+ cycles
METAL ENCLOSURE Built Durst Tough in Australia
LIGHTWEIGHT Twice the Power and Half the weight of traditional jump starts
DESIGN Fully engineered and made in Australia
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/7nP116598275-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
