Durst HD Starter Test Bench (Meja Pengujian Motor Starter)

Sebelum PPN:
Rp1.299.999.900
Spesifikasi
Dimensions (mm)950x1020x1670
Fitted with Digital Meters3.5 Digit
Performance Digital Ammeter0-2000 Amps Dc, 3½ Digit Display. Accuracy 0.25%Fs± 1 Count (Size 96X48mm. Ammeter Is Used To Indicate Current Being Delivered By The Starter Under Test)
Performance Digital Load - Torque MeterFt Lb Or Nm, 3½ Digit Display. Accuracy ± 4 Nm Or 5.5 Ft Lbs. (Size 96x48mm Range 0 To ± 200 Nm Or 0 To ± 271 Ft Lbs. Starter Motors Under Test Gives Direct Imperial Or Metric Torque Readings)
Performance Digital Tachometer0-20,000 Rpm Forward And Reverse, 3½ Digit Display. Accuracy ± 10 Rpm. (Size 96X48mm.By Simply Setting Gear Ratio Switches, The Automatic Calculation Circuit Gives Direct Starter Motor Speed)
Performance Digital Volt Meter0-200 Volts Dc, 3½ Digit Display. Accuracy 0.25% ± 1 Count (Size 96X48mm Two Terminals Are Provided For Connecting The Volt Meter Test)
Rated for Starters (V)24 (up to 2,000Amps)
Test Starters (A)2000
Torque Range (N m)0 > +/- 20
Variable Speed Forward (rpm)20,000-0-10,000 (Reverse)
Voltage (V)240 (50Hz Single Phase)
Votage Selector (V)6-36 (as Std)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heavy Industrial Starter Test Bench for Heavy Vehicles.
Full load testing, imperial and metric torque measurement.
Rated for starters 24 volt up to 2,000 amps.
Made in Australia.

TB-1900S Test Bench
Model 1900S Series Heavy Industrial Starter Test Bench for Heavy Vehicles, Aviation,Mining and Defence Applications.

Starter Gears Manufactured from high quality high carbon steel. Four gears are
supplied as standard to cover the majority of applications, 33 Tooth, 36 Tooth, 39
Tooth, 59 Tooth, other custom gears to suit individual requirements available on
request.
Feature
Features
• The Test Bench has Four major sections:
1. Forward Control Panel:
Mounted on the front of the traverse slide, the forward panel is ergonomically
designed to ensure operator safety and ease of operation. Two separate starter
operating push buttons are mounted on his panel and have to be pushed together.
The safety feature keeps both hands safe and away from meshing pinions.
2. Control Panel Top and Lower RH side:
Digital meter displays, meter control and selection switches.
3. Control Panel lower LH side and Centre:
Battery Voltage selection switching bridge, battery warning light and output
terminals.
4. Transverse Slide and Input Gear:
Simple design allows the starter to be quickly mounted and aligned with the input
machine spindle and gear. Feed screw allows easy and accurate gear alignment.
• Battery Isolation Solenoid Switch: Main Battery is isolated by heavy duty
solenoids which are activated by a single rocker switch mounted on the front
consol.
• Battery Isolation Light: Indicates battery supply is connected and ready for
testing.
• Construction: The rigid, ergonomically designed, free standing Test Bench
frame, is constructed to allow perfect alignment and rigidity of the starter with
reduced vibration while under test.
• Battery Voltage Selector Switch: The Three main voltages are 12Volt, 24Volt
and "OTHER". by configuring batteries on "OTHER" to suit 6Voltor 32Volt
allows testing of these units.
Use
Uses
• Suitable for Automotive, Marine, Defence, Councils, TAFE.

Ulasan Produk

Tidak ada ulasan