Durst Battery Tester System with Printer (Alat Tes Aki)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Analysis Time (s)<5
Dimensions (mm)245x105x50
MultilingualGerman, English, Italian, Spanish
SuitableFor All 6V and 12V Car Batteries
Test Capacity (A)CC 100-1700, IEC 100-1700, JIS 100-1700, EN 100-1000, din 100-1000
Voltage Range (V)5 (-18V DC (max.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Battery System Tester with Printer BT-M5680
Advanced Conductance Testing Technology.

Quick, easy and accurate measurement of cold cranking amps capability of vehicle starting batteries and battery health. Diagnose faults of the vehicle starting
and charging system.

Vehicle Battery Analyser Durst BT-M5680 with a built-in thermal printer.
The Durst BT-M5680 Battery Analyser uses an advanced conductance testing technology to easily, quickly and accurately measure the actual cold cranking amps capability of the vehicle starting battery, health state of the battery itself, and common fault of the vehicle starting system and charging system, which can help you to find the problem quickly and accurately.

Battery test
Battery test with the battery installed or removed
Battery Test Results: Good or replace
State of charge: digital display (volts)
Cell resistance is displayed in MO
Battery life expectancy is shown in % on the display
Before the test: enter the current battery standard (CCA, SAE, din , E , IEC or JIS#) for better accuracy

Starter test
Quick and easy starter test to check starter current
Results are shown on the display
The test result obtained can be used to determine whether the battery is too old or whether there is a problem with the starter

Contents
Battery tester with integrated printer
Battery connection clamps (removable)
Transport bag
Operating instructions / technical documentation

-Alternator test / generator test
Charge state test at 2000 rpm
Test without electrical charging at 3000 rpm
Test results are displayed after the test

Charging System and Rectifier Diode Test
-Ripple test
-Loaded volt test

Ulasan Produk

Tidak ada ulasan