Durst Battery Charger with Boost Start

Sebelum PPN:
Rp139.999.900
Spesifikasi
AC Current Primary at 12V (A)6.8 (at Secondary 12 Volts DC, 100Amp Continuous)
AC Current Primary at 24V (A)12.5 (at Secondary 24 Volts DC, 100Amp Continuous)
Cable Length (m)2.6
Cable Size (mm²)35
Frequency (Hz)50/60
Height (mm)1070
Jump Start Capacity (A)1200
Length (mm)330
Voltage (V)200-240
Width (mm)570

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BC-6100T Durst Battery Charger
Durst workshop battery charger.
12 and 24 volts, 100 amps.
1200 amp jump start assist.
Rugged steel trolley for maneuverability.
Made in Australia.

BC-6100T Trolley
Ideal Battery Charger for Workshop, Automotive and Marine, built with Quality and Durability

Fully Fuse Protected, Self Resetting C/B on DC Side
Panel mounted resetable C/B on AC Side
Switch with 2 Position Voltage selector / indicator
Switch with 11 Position Current Control / indicator
Pneumatic pump up wheels
Powder coated Steel case
NO exposed connections
Australian made
Defence Stock No: NSN 6130/660858304

Feature
Features
• Designed in Australia for Australian Conditions and Climate.
• Powder Coated Steel Cabinet with cooling vents for maximum air flow.
• Large Pneumatic Wheels - easy to move around.
• Reverse Polarity Protection Buzzer - LED Warning Light.
• Circuit Breaker on DC side, resettable Circuit Breaker for AC side.
• Heavy Duty Mains power lead 4.0m ( Standard 15Amp Plug Top)
• Colour Coded Battery Clamps with 2.6m Leads and Bridging Straps
• Ultra fast Silicone Diode, specially designed Heat Sink for Jump Starting.
• Fan to keep Transformer and Diode Rectifier cool under heavy loads
• Transformer: Copper Magnet wire, high grade Silicone laminations
• Dual sprung moving coil Amp meter 0- 120 Amps
• Complies with AS3193-1984 Transformer Type battery Chargers.
• Cable winding Bracket to keep cable tidy while transporting.
• Switch with 11 Position Incremental Current control / indicator
• Switch with 2 Position Voltage selector / Indicator
Use
Uses
• Portable Battery Charger.
• Suitable for Car/Truck dealer workshops, Panel Beaters, Bus repairers, Mining
Companies, Aviation, Defence, Councils, TAFE, Hire Companies, Auction Yards

Ulasan Produk

Tidak ada ulasan