Gates V-Belt 200 in L Black

Sebelum PPN:
Rp8.599.900 - Rp87.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
5VX section banded V-belts have a wedge, cogged design and are constructed of multiple V-belts fused together to create ribs in a V-belt with reinforced backing. Each banded V-belt has a top width that varies depending on the number of ribs, and a nominal thickness of 17/32 in. (actual dimensions may vary slightly). Wedge V-belts (identified with a "V") have a smaller top width and a deeper profile than classical V-belts. This design transfers higher power than classical V-belts of the same size. These cogged V-belts (identified with an "X") run cooler than 5V section V-belts because the cogs allow the belt to bend and flex against the pulley, dissipating heat.

Ulasan Produk

Tidak ada ulasan