INGERSOLL RAND Air Hammer 4 in Stroke L 1 480 bpm

Sebelum PPN:
Rp24.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chipping hammers use bits with 0.580” or 0.680” round or hex shanks to perform heavy material removal and light demolition tasks. Their long barrel allows a longer stroke length and more driving power than air hammers. They clean off heavy slag and buildup, chip away adhered layers, pry apart fused materials, and break down assembled components. Chipping hammers require two-handed operation to maintain control, with one hand on the barrel and the other on the handle at the back of the tool. They have a switch on the handle for activating the tool.

Ulasan Produk

Tidak ada ulasan