Nikki Stackable LED Alarm Light

Sebelum PPN:
Rp1.999.900
Spesifikasi
Height (mm)355
Length (mm)74
Light ColorRed yellow green
Number of Tiers3
Power Input (V)DC24
ROHS Directive (Corresponding to 10 Substances)Correspondence
Width (mm)74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The main body is made of aluminum, and it is a stacked signal light.
Signal lights and indicator lights for industrial machinery
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan