APC (Schneider Electric) APC NetShelter SX 48U 750mm width AR3157

Sebelum PPN:
Rp68.999.900
Spesifikasi
Allowable Load (kg)[Permanent] 1020.6 (dynamic load), 1701.0 (static load)
Applicable StandardUL 2416,UL 60950-1,EIA-310E
Cell Spacing (mm)[Front and rear mounting rails] Maximum: 914.9, Minimum: 261.9
ColorBlack
Height (mm)2258
Included AccessoriesConnecting hardware, keys, key-shaped doors and side panels, levelers, installation hardware, standard casters, side panels
Length (mm)1070
Mass (kg)169.09
MountingNo particular preference.
ROHS Directive (Corresponding to 10 Substances)Correspondence
Type(Product or component) Rack enclosure
Type of Terminal FittingNot rack mountable
Warranty PeriodFree warranty period: 5 years, per month: 60
Width (mm)750

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A rack designed for high-density servers and network equipment, offering wide and versatile cable management.
The height has been extended to 48U space to accommodate more equipment.
*Delivery time may vary depending on stock availability (cancellations and returns are not accepted).
Feature
Specification
[Markings] 14 gauge EIA mount rail, 16 gauge front door, 16 gauge support column, 16 gauge rear door, 18 gauge roof, 18 gauge side panel [Rack Unit] 48U

Ulasan Produk

Tidak ada ulasan