APC (Schneider Electric) APC Vertical Cable Manager for NetShelter SX 750mm Wide 42U (Qty 2) AR7580A

Sebelum PPN:
Rp7.599.900
Spesifikasi
ColorBlack
Height (mm)1778
Included AccessoriesInstallation guide, mounting hardware, 6 x snap-hinged cable management trays, top mounting hardware
Length (mm)160
Mass (kg)4.09
MountingNo particular preference.
PositionInstallation: Front, Rear
ROHS Directive (Corresponding to 10 Substances)Correspondence
Type(Product or component) Cable organizer
Type of Terminal FittingRack-mounted
Various certificationsCompliant product / TAA compliant
Warranty PeriodFree warranty period: 2 years (advance replacement product send-back service), monthly: 24
Width (mm)97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The vertical channel has smooth plastic fingers at 1U increments to allow patch cords to slide in and out smoothly.
*Delivery time may vary depending on stock availability (cancellations and returns are not accepted).

Ulasan Produk

Tidak ada ulasan