Contec Multifunction DAQ Unit

Sebelum PPN:
Rp23.999.900
Spesifikasi
Buffer MemoryInput/Output/1k Word
Bus SpecificationsUSB
Circuit (input)Non-isolated TTL level input (positive logic)
Counting Method32-bit up
Green MarkCertification
Input range±10V; ±5V; ±2.5V; 0 ~ 10V
Number Of Output Channels2-ch
Number of Channels1-ch
Number of Input ChannelsSingle-ended 16-ch (differential 8-ch)
Number of Input Points8 points/16 points
Number of Outputs8 points/16 points
Operating VoltageInput/Output: 5VDC-TTL
Output Range±10V; ±5V; 0 ~ 10V; 0 ~ 5V
ROHS Directive (Corresponding to 10 Substances)Correspondence
ResolutionADC.DAC/12-bit
Response Speed5MHz
SamplingRate: 2μsec/ch (max.)
ScoreBidirectional/16 points
SeriesPC-HELPER USB type N
SizeN type
Suitable Connector6x 3.5mm pitch 10-pin 2-piece terminal blocks
Update Rate12μsec (max.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function built-in timer and analog input/output synchronized with external clock are possible. Equipped with a digital filter function to prevent erroneous recognition due to chattering of external signals. Equipped with buffer memory.
USB 2.0/USB 1.1 compliant
Device drivers available for Windows/Linux

Ulasan Produk

Tidak ada ulasan