SWITCH SCIENCE Bending sensor (60mm)

Sebelum PPN:
Rp329.900
Spesifikasi
Operating Temperature-30°C~80°C
Rated Power (W)0.5 or less (when used at 25°C)
Reaction Time1 ms or less
Resolution1°
Service Life1,000,000 times or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a 60 mm long bending sensor. The output resistance can detect the degree of bending in one direction and which side is being bent. Made from a flexible material, it is very thin (the measuring section is approximately 0.1 mm thinner than the previous product), has high resolution and is highly durable, making it suitable for a wide range of applications, including games, rehabilitation, and page-turning detection interfaces.

Ulasan Produk

Tidak ada ulasan