GB [Control Equipment] Human body detection sensor module

Sebelum PPN:
Rp269.900
Spesifikasi
Current Consumption50μA or less
Dimensions (mm)Board dimensions: 32 x 24
Operating Ambient Temperature (°C)-15~+70
Operation ModeL: No re-detection, H: Re-detection
Output SignalHIGH 3.3V,LOW 0V
RangeSensing/100°
Sensing Distance (m)Center: 5-7, Side: 3-4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a human body sensor module that uses an infrared pyroelectric sensor.
*Do not incorporate this sensor into equipment that requires high reliability.

Ulasan Produk

Tidak ada ulasan