Texas Instruments Low-voltage audio power amplifier IC

Sebelum PPN:
Rp64.900
Spesifikasi
Number of Circuits1 circuit
Operating Temperature Range (°C)0~+70
Power Supply Voltage (V)4~18
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an audio power amplifier IC developed by the former National Semiconductor (now TI). It is a typical product used as a power amplifier for low output power such as that used in radios and televisions. Although the circuit symbol is the same as that of an op amp, the LM386 is designed specifically for power amplifiers and is not an op amp. The amplification factor (gain) can be set in two stages, but it cannot be set arbitrarily like an op amp, and the method is different.

Ulasan Produk

Tidak ada ulasan