DIGILENT USRP B210 70MHz-6GHz SDR/Cognitive Radio

Sebelum PPN:
Rp109.999.900
Spesifikasi
Channel Type2TX 2RX, half or full duplex
Dimensions (mm)97x155x15
EnvironmentUSRP hardware drivers 3.9.2 (or later), GNU Radio, C++, Python API
Feature[RF] Xilinx Spartan-6 (XC6SLX150) FPGA, fully coherent 2x2 MIMO function [Synchronization] 10MHz clock reference, PPS time reference
Frequency Range70MHz~6GHz
Mass (g)350
Noise Figure (dB)Received/8
Operating Temperature Range (°C)0~45
Power SupplyDC input: 6V/4A (including DC power supply)
Set ContentsUSRP B210 board x 1, USB 3.0 cable x 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Software-defined radio development board compatible with GNU Radio. Designed for low-cost experimentation. AD9361 RFIC direct conversion transceiver providing up to 56MHz real-time bandwidth. Reprogrammable Spartan-6 FPGA. High-speed SuperSpeed USB 3.0 connectivity.
Feature
Specification
Instantaneous Bandwidth: Up to 56 MHz (1x1), up to 30.72 MHz (2x2) (1x2). SSB/LO Suppression: 35/50 dBc, 3.5 GHz deg RMS, 6 GHz deg RMS. IIP3 (at standard NF): 20 dBm. Power Output: 10 dBm. Conversion Performance and Clock: ADC Sample Rate (max): 61.44 MS/s, ADC Resolution: 12-bit, ADC Wideband SFDR: 78 dBc, DAC Sample Rate (max): 61.44 MS/s, DAC Resolution: 12-bit, Host Sample Rate (16b): 61.44 MS/s, Frequency Accuracy: ±2.0 ppm, with/with GPS unlocked TCXO: ±75 ppb, with/with GPS unlocked TCXO: 1 ppb. Physical Performance: Grounded mounting holes, USB 3.0 SuperSpeed interface, standard USB 3.0 connector, GPIO function.

Ulasan Produk

Tidak ada ulasan