SWITCH SCIENCE Full color serial LED tape 1m

Sebelum PPN:
Rp879.900
Spesifikasi
Maximum current consumption (A)Approximately 53mA per LED x 60 LEDs = 3.18A (measured value, please allow for some leeway in your power supply capacity)
Power Supply Voltage5V
ROHS Directive (Corresponding to 10 Substances)Correspondence
Type of controlSpecial format single-wire serial communication
Width (cm)About 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an LED tape that can control full color with a single signal line. It is sold in 1m lengths (60 LEDs) from tape LED (LED strip) type products. 256-level PWM drive for each RGB color.
*Please note that there are solder marks on both ends of the tape as it has been cut at the soldered section. Also, since the product has been cut from a 50cm/1 unit connected over several meters, there is a solder joint in the center (parts that are not evenly spaced). *Please note that the arrangement of the terminals is different from the previous product. Previous product: DIN/DO, +5V, GND; this product: GND, DI/DO, +5V

Ulasan Produk

Tidak ada ulasan