SWITCH SCIENCE Full color serial LED tape 17cm

Sebelum PPN:
Rp219.900
Spesifikasi
Maximum current consumption (A)Approximately 53mA per LED x 10 = 0.53A (measured value, so please allow for some leeway in your power supply capacity)
Power Supply Voltage5V
ROHS Directive (Corresponding to 10 Substances)Correspondence
Type of controlSpecial format single-wire serial communication
Width (cm)About 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an LED module that can control full color with a single signal line. It is sold cut into 17cm pieces (10 LEDs) from tape LED (LED strip) type products. PWM drive with 256 levels for each RGB color.
*Please note that soldered parts have been included in the cutting process, so there may be solder residue on one end of the tape. *Please note that the terminal arrangement is different from the previous product. Previous product: DIN/DO, +5V, GND; this product: GND, DI/DO, +5V

Ulasan Produk

Tidak ada ulasan