SWITCH SCIENCE Full-color serial LED module

Sebelum PPN:
Rp24.900
Spesifikasi
Current Consumption (mA)Approximately 53 per module (measured value, so please allow for sufficient power capacity)
Length (cm)Module: Approx. 1.7
Power Supply Voltage5V
ROHS Directive (Corresponding to 10 Substances)Correspondence
Type of controlSingle-wire serial communication using a special format
Width (cm)Module: Approx. 1cm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an LED module that can control full color with a single signal line. LEDs are cut out individually from tape LED (LED strip) products and sold separately. They can be lined up in series to create longer lengths.
*Please note that the LEDs are cut by hand, so there may be variations in the cutting lines. *Please note that the terminal arrangement is different from the previous product. Previous product: DIN/DO, +5V, GND; this product: GND, DI/DO, +5V
Feature
Specification
256-level PWM drive for each RGB color

Ulasan Produk

Tidak ada ulasan