GB [Control Equipment] XT60 panel mount connector (female)

Sebelum PPN:
Rp39.900
Spesifikasi
Flame retardanceUL94V-0 (wall thickness 0.8mm)
Insulation Resistance (MΩ)≥2000
MaterialPA/Brass gold plated
Operating Temperature Range (°C)-20~+120
Protection ClassIP40
Rated Current (A)35(max)(12AWG Δ≤85K)
Salt Spray Test48H
Service Life100 times
Withstand Voltage (V) DC600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panel-mountable connector capable of carrying large currents. Female connector that can be mounted on a panel. Suitable for connecting lithium batteries. Supports a rated current of 35A. Made of PA/brass gold-plated material. Flame retardant to UL94V-0.

Ulasan Produk

Tidak ada ulasan