Linkman Universal board double-sided 71.23 x 95.25

Sebelum PPN:
Rp68.900
Spesifikasi
Dimensions (mm)71.23x95.25
Display Pattern2.54mm dot, through hole
MaterialDouble-sided glass epoxy (FR4)
ROHS Directive (Corresponding to 10 Substances)Correspondence
RemarkHole diameter 1.0DIA
Wall Thickness (mm)1.6t

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a double-sided universal board, commonly known as a B board. It has a dot pattern with a 2.54mm pitch. The material is glass epoxy, which is a higher grade than bakelite.

Ulasan Produk

Tidak ada ulasan