Linkman Dual volume with switch, A-weighted, 20kΩ

Sebelum PPN:
Rp86.900
Spesifikasi
MountingBoard mounting
Outer Dimensions (mm)9.5x15.8x11.4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.025
RemarkWith switch
Resistance20kΩ
Resistance Change CharacteristicsA
Resistance Tolerance (%)±20
Shaft Dimensions (mm)DIA6x15
Shape of ShankGroove

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a dual A-weighted variable resistor, mainly used for stereo volume control. It has a switch, which allows for the miniaturization of equipment.

Ulasan Produk

Tidak ada ulasan