Melco Technorex DC fan motor (24V 80mm square) (Motor Kipas)

Sebelum PPN:
Rp579.900
Spesifikasi
Case TypeRib type
Frame (mm)80x80
Noise Level (dB(A))55
Operating Temperature (°C)-20~+85
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)0.29
Rated Voltage (V)24
Rotational speed6200min-1
Sensor(85°C) Rotation pulse output
Static Pressure (Pa)157
Thickness (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low noise and highly reliable MMF-08N series axial fans. Comes standard with a long lifespan of 100,000 hours at 60°C and an 85°C specification for use in high-temperature environments. Uses a single-phase full-wave rectification system, achieving higher speeds than models of the same size. Compact yet achieves large airflow and high static pressure with high speed rotation.

Ulasan Produk

Tidak ada ulasan