Linkman DC plug with cable 2.1mm (L-shaped 1.8m)

Sebelum PPN:
Rp77.900
Spesifikasi
Cable Length (m)1.8
Cable SpecificationAWG22
ColorBlack
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)2
Rated Voltage (V)12
Standard[Connector] DC2.1 (outer diameter DIA5.5mm, inner diameter DIA2.1mm)
Terminal ShapePlug (male), L-shaped

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a 1.8m DC cable with an L-shaped DC plug that conforms to the DC2.1 standard.
Feature
Specification
There is a white line on the cord on the center electrode side

Ulasan Produk

Tidak ada ulasan