SWITCH SCIENCE BME280 Temperature/Humidity/Barometric Pressure Sensor Module

Sebelum PPN:
Rp479.900
Spesifikasi
Communication ProtocolI2C (maximum 3.4MHz) SPI (maximum 10MHz)
Measurement RangeTemperature: -40 to +85°C, Humidity: 0 to 100%, Atmospheric pressure: 300 to 1100hPa
Measuring AccuracyTemperature: ±1°C, Humidity: ±3%, Atmospheric pressure: ±1hPa
Power Supply VoltageDC 1.8V~3.3V
ResolutionTemperature: 0.01°C, humidity: 0.008%, atmospheric pressure: 0.18Pa
Set Contents1x sensor module, 1x 7-pin header

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an environmental sensor module equipped with the Bosch BME280 temperature/humidity/barometric pressure sensor. The BME280 can measure three environmental information items - temperature, humidity, and barometric pressure - on a single chip. Communication methods include I2C and SPI (3-wire and 4-wire).
*This product requires soldering of the included pin headers etc. depending on the application.
Feature
Specification
[I2C Address] SDO LOW: 0x76, SDO HIGH: 0x77

Ulasan Produk

Tidak ada ulasan