Nissei Electric [Control Equipment] Polypropylene film capacitor 250V 0.01uF

Sebelum PPN:
Rp39.900
Spesifikasi
Dielectric Loss TangentC≤0.10μF 0.0010 or less/C>0.10μF 0.0012 or less at 1kHz
Error±5%(J)/±10%(K)
Insulation Resistance30000MΩ or more
Operating Temperature (°C)-40~+85
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)250
ShapeForming lead type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for snubber circuits and low-wattage resonant circuits. The exterior is dipped in epoxy resin, providing excellent resistance to moisture and solvents. The capacitance temperature coefficient shows negative characteristics. The dielectric dissipation factor is extremely small, and the capacitance change over time is also small.

Ulasan Produk

Tidak ada ulasan