Miyama Electric Illuminated push button switch, red

Sebelum PPN:
Rp109.900
Spesifikasi
Color (Body)Black
Color of Operating PartRed
LED Color0
Number of LED (pieces)0
Number of PolesSingle pole single throw
OperationNo display
Operation MechanismRound type
Operational FunctionOFF-ON
ROHS Directive (Corresponding to 10 Substances)Correspondence
RatingAC125V-3A
Surface Mount DeviceSnap-in
Terminal ShapeSolder terminal
Type of IlluminationLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan