GB [Control Equipment] Self-exciting buzzer 1.5V Φ12

Sebelum PPN:
Rp39.900
Spesifikasi
Main Unit Dimensions (mm)DIA12x9.5 (±0.5)
Operating Temperature Range (°C)-20~+45
Rated Voltage (V)DC1.5
Remarkself-excited
Surface Mount DeviceLead pin
ToneBeep (continuous sound) (Phonetic experiment video)
Voltage Rating (V)1.3~2.5
Volume (dB)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a self-excited electronic buzzer. It starts to sound when a 1.5V DC power supply is applied. It is not driven directly to a microcomputer port, but via a transistor or other device.

Ulasan Produk

Tidak ada ulasan