GB [Control Equipment] Self-exciting buzzer 12V Φ14

Sebelum PPN:
Rp57.900
Spesifikasi
Main Unit Dimensions (mm)DIA14x7.5 (±0.5)
Operating Temperature Range (°C)-20~+60
Rated Voltage (V)DC12
Remarkself-excited
Surface Mount DeviceLead pin
ToneBeep (continuous sound)
Voltage Rating (V)3~24
Volume (dB)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a self-excited electronic buzzer. It starts to sound when a 12V DC power supply is applied. It is not driven directly to a microcomputer port, but via a transistor or other device.

Ulasan Produk

Tidak ada ulasan