GB [Control Equipment] Red push button switch (momentary)

Sebelum PPN:
Rp189.900
Spesifikasi
Color (Body)Black
Color of Operating PartRed
DisplayOperation unit/no
Operation MechanismRound
Operational FunctionOFF-(ON)
RatingDC250V 0.3A / DC125V 0.6A,AC250V 15A / AC125V 15A
RemarkMomentary
Terminal ShapeSolder terminal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an automatic return switch that connects the circuit only while it is pressed. It is a large switch with a diameter of approximately 60 mm.

Ulasan Produk

Tidak ada ulasan