GB [Control Equipment] Multi-turn trimmer potentiometer 10kΩ

Sebelum PPN:
Rp22.900
Spesifikasi
Applicable Voltage (V)DC500V(Max)
DirectionAdjustment/Top
Driver TypeAdjustment screwdriver/flat head
Operating Temperature Range (°C)-45~+125(Typ)
Outer Dimensions (mm)9x4x11
Rated Power (W)Max/~0.5(70°C)
Resistance10kΩ
Resistance Tolerance (%)±20(Max)
Rotation Speed25 rotations
Service LifeRotation/200 cycles (typ)
Surface Mount DeviceThrough hole
Temperature coefficientResistance/~±200ppm(Max)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-turn trimmer potentiometers are high-precision trimmer resistors (semi-fixed resistors). Their resistance is physically stable and they can rotate 25 times from the minimum to the maximum value. Each rotation changes the resistance by 1/25, allowing for fine adjustments.

Ulasan Produk

Tidak ada ulasan