Linkman Single volume, A-weighted, 250kΩ

Sebelum PPN:
Rp28.900
Spesifikasi
Included AccessoriesScrews and washers
Outer Dimensions (mm)DIA16
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.06
Resistance250kΩ
Resistance Change CharacteristicsA
Resistance Tolerance (%)±20
Shaft Dimensions (mm)DIA6x15
Shape of ShankGroove
Surface Mount DevicePanel mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With A characteristics, the resistance value of the tap changes exponentially with respect to the angle of rotation, while with B characteristics, it changes linearly. A characteristics are usually used for volume adjustment (volume control). Although B characteristics can also be used electrically, when you turn the knob, the sound will suddenly get louder from a certain position. There are several other types, such as C characteristics, which are classified based on the relationship between the angle of rotation and the change in resistance, but A and B are the most commonly used.

Ulasan Produk

Tidak ada ulasan