GB [Control Equipment] Metallized Polyester Film Capacitor 250V 1uF

Sebelum PPN:
Rp24.900
Spesifikasi
Capacity Tolerance (%)Capacitance ±10
Rated Voltage (V)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polyester film capacitors are the most basic film-type capacitors. They are best known by the product name Mylar capacitor. They are said to have better accuracy, temperature characteristics, and distortion characteristics than electrolytic and ceramic types, and have been used in low-frequency analog and audio circuits where characteristics are prioritized even if they are slightly larger. Their frequency characteristics are intermediate between electrolytic and ceramic types. With advances in technology, there are now temperature-compensated ceramic capacitors with good characteristics, so if frequency characteristics are important, consider these as well.

Ulasan Produk

Tidak ada ulasan