Nissei Electric [Control Equipment] Multilayer Metallized Polyester Film Capacitor, 50V, 0.018uF (Pack of 10)

Sebelum PPN:
Rp35.900
Spesifikasi
Capacitance0.018μF
Capacity Tolerance (%)±5
PackageMetallized Film Capacitors
Quantity10
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These ultra-compact laminated film capacitors are made using an original manufacturing process and feature a laminated structure using extremely thin metallized polyester film. The lead pitch is standardized to 5.0 mm for capacities from 0.01 to 1.0 μF, and both straight and formed versions of the automatically inserted tape are available. The height is low, particularly for capacities from 0.01 to 0.12 μF, at less than 5 mm. 50 V can be used up to 105°C without voltage derating.

Ulasan Produk

Tidak ada ulasan