Cytron DC motor driver board (25V/13A)

Sebelum PPN:
Rp689.900
Spesifikasi
Board Dimensions (mm)75x43
Input Voltage (V)DC/5 to 25 (peak: 30/10 seconds)
Maximum Output Current (A)13 (peak: 30/10 seconds)
MotorNumber of controls/1
Set ContentsBoard x 1, 2510 3-pin connector x 1, 2510 terminal pin x 3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This motor driver board controls DC brush motors with PWM. It can control DC brush motors from 5V to 25V and up to 13A current (30A instantaneous peak value). Speed control is possible using PWM signals. It's useful for motor control using PIC microcontrollers, AVR microcontrollers, Arduino, Raspberry Pi, and other devices. This brushed DC motor control board (forward/reverse control possible) features a logic voltage of 3.3V/5V. It uses a highly efficient H-bridge N-channel MOSFET, eliminating the need for a heatsink. PWM speed control is possible up to 20kHz.

Ulasan Produk

Tidak ada ulasan