SWITCH SCIENCE PCA9632DP1 I2C 4ch LED driver board

Sebelum PPN:
Rp159.900
Spesifikasi
Operating Voltage2.3V~5.5V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an I2C-connected, 4-channel LED driver board featuring the NXP PCA9632DP1. It can also express LED shading through PWM control. The board also features LEDs, so simply connecting to the I2C bus will allow four LEDs to light up smoothly. Furthermore, if multiple boards are lined up, the LEDs will form a straight line with equal spacing. For detailed control methods, please refer to the manufacturer's website or the PCA9632DP1 datasheet. Four independent LED ports are available: on/off and 256-level (8-bit) PWM gradation control. Individual and group control is possible. Four red LEDs are installed on the board. The LED port's sink capacity is 25mA. The board also features a signal pin for external drive. A pattern for an I2C pull-up resistor is included (resistors are not implemented).
*The I2C address is fixed at 0xC4 (1100 010x) and cannot be changed. *Please prepare your own pin header and solder it according to your needs.

Ulasan Produk

Tidak ada ulasan