SWITCH SCIENCE Conta Analog Output Temperature Sensor Module

Sebelum PPN:
Rp189.900
Spesifikasi
Board Dimensions (mm)20x20
DeviceTemperature sensor BD1020HFV
OutputAnalog voltage
Temperature Range (°C)Detection temperature: -30 to +100
Voltage Rating (V)2.4~5.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This sensor module features a ROHM analog output temperature sensor. It operates at a voltage between 2.4V and 5.5V. The sensor output is an analog voltage inversely proportional to the temperature, regardless of the power supply voltage. This product can be used standalone or mounted on a Conta base shield. The pin headers are pre-soldered. *The Conta standard is a standard that ensures interoperability between boards by establishing certain rules for the breakout board's external dimensions, connectors, signal layout, etc.

Ulasan Produk

Tidak ada ulasan