SWITCH SCIENCE Conta Digital Color Sensor Module

Sebelum PPN:
Rp189.900
Spesifikasi
Detection Light0.005Lx~40kLx
DeviceColor sensor BH1745NUC
Dimensions (cm)Circuit board: 2x2
Input / outputI2C bus interface
Voltage Rating (V)2.3~3.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This sensor module uses ROHM's BH1745NUC digital color sensor to detect the color components (RGB) of light and obtain the illuminance and color intensity of ambient light. It uses an I2C interface and operates at a voltage of 2.3V to 3.6V. The sensor also supports 1.8V I2C buses; if you would like to change this setting, please refer to the BH1745NUC datasheet. This product can be used standalone or mounted on a Conta base shield. Pin headers are pre-soldered. *The Conta standard is a standard that ensures interoperability between breakout boards by establishing certain rules for their external dimensions, connectors, signal layout, etc.
*About I2C bus pull-up resistors: *This module does not have a built-in I2C bus pull-up resistor. If necessary, add a 1608 chip resistor to R2 and R3 on the surface of the board as appropriate. *How to set the I2C slave address: *The I2C slave address of this module can be selected by shorting solder jumper SJ1 on the surface of the board to either H or L. *Connecting the center pad to the "L" side will set the address to "38h", and connecting it to the "H" side will set the address to "39h" (this is the default setting at the time of shipment). Also, be sure to connect the center pad to either H or L.
Feature
Specification
Interrupt output terminal, I2C slave address selectable from "38h" and "39h" (7-bit notation), initial value of I2C slave address is "39h" (7-bit notation), infrared rejection filter included, pin header included

Ulasan Produk

Tidak ada ulasan