Raspberry Pi Raspberry Pi Camera PiNoir CameraModule V2 Infrared

Sebelum PPN:
Rp1.399.900
Spesifikasi
Dimensions (mm)23.86x25x9
Image SensorSONY IMX219PQ (1/4-inch 8.08-megapixel back-illuminated CMOS)
Mass (g)3
Operating Environment-20~60°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Infrared Camera Raspberry Pi Camera PiNoir V2 "Pi Camera Official PiNoir V2" inherits the same size and interface as the original Pi Camera, but by changing the camera unit to one made by Sony, the performance has been improved from 5 megapixels to 8 megapixels. This infrared camera can be used even in dark places. It can be used for a wide range of needs, such as observing plants and animals, astronomy, and security surveillance. High resolution: 8.08 megapixels 3280 x 2464 Video support: 1920 x 1080 (H.264 1080p@30fps, 720p@60fps, 640x480p@90fps) No separate power supply required: Connects to the Raspberry Pi series' dedicated 15-pin CSI connector using the included flex cable (approx. 150mm) Compact: Approximately the same size as the Pi Camera V1 at 23.86 x 25 x 9mm Compatible cases: Pi Case RS for 3/2/B+ Clear 908-4218, Pi Case RS for 3/2/B+ White 908-4212, Pi Case RS for 3/2/B+ Black 908-4215 *With the above Pi cases, the camera can be attached to the top panel or built into the case.
- When shipped, the lens is covered with a thin, translucent blue plastic protective film. Please remove this before use. - This product may be damaged by static electricity. When installing, etc., please touch a grounded object to fully discharge any static electricity that may have accumulated in your body before use.

Ulasan Produk

Tidak ada ulasan