Raspberry Pi Raspberry Pi 4 Model B/4GB

Sebelum PPN:
Rp3.499.900 - Rp5.999.900
Spesifikasi
Audio Output3.5mm 4-pole jack, HDMI (shared with video output), I2S pin header
BluetoothBluetooth 5.0, Bluetooth Low Energy
Correspondence to Ethernet10/100/1000 Base-T RJ45 Socket (BCM54213PE)
Country of OriginUnited Kingdom
Dimensions (mm)85x56x17
Maximum Power Consumption (W)About 15
Memory4GB DDR4-2400 low-voltage SDRAM
Output[Video] Two micro HDMI (Type D) ports, composite 3.5mm 4-pole jack (PAL, NTSC), DSI
Power SupplyUSB Type C Socket 5V 3.0A / 2.54mm Pin Header / PoE (Requires optional PoE HAT)
Suitable CPU1.5GHz quad-core Cortex-A72 (ARMv8, 64bit L1=32KB, L2=1M)
Wi-FiIEEE 802.11 b/g/n/ac 2.4/5GHz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Raspberry Pi 4 Model B offers significant upgrades over the previous Raspberry Pi 3 Model B+, including CPU, RAM, USB, and networking. This product is a 4GB model that meets the technical standards for conformity testing. The Raspberry Pi 4 Model B's CPU uses the latest ARM Cortex-A72 architecture and has a clock speed of 1.5GHz, delivering unprecedented speed combined with the updated architecture.
Specifications may differ from the actual product depending on the manufacturing date and lot. Please use Raspbian 2019-06-20 and NOOBS 3.1.1 (2019-06-24) or later. The wireless LAN function is disabled by default. It can be enabled by setting the country of use.

Ulasan Produk

Tidak ada ulasan