Raspberry Pi Raspberry Pi 3 Model A+

Sebelum PPN:
Rp1.499.900
Spesifikasi
BluetoothBluetooth 4.2,Bluetooth Low Energy
Correspondence to EthernetNone
Dimensions (mm)65 x 56 x 12
Maximum Power Consumption (W)12.5
Memory512MB DDR2 450MHz low-voltage SDRAM
OS[Supported OS] Raspbian (Debian-based), Ubuntu MATE, Snappy Ubuntu Core, OpenELEC, OSMC, Arch Linux, PiNet, RISC OS
Output[Video] HDMI (rev. 1.4), composite 3.5mm 4-pole jack (PAL, NTSC), DSI
Power SupplymicroUSB-B socket, 5V2.5A/2.54mm pin header
Suitable CPU1.4GHz quad-core Cortex-A53
Wireless Communication SystemIEEE 802.11 b/g/n/ac,2.4/5GHz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Raspberry Pi Model "A" series is a compact, low-cost version of the Raspberry Pi. It is the successor to the Raspberry Pi Model A+ and is equipped with the same SoC (Broadcom BCM2837B0 @1.4GHz) as the Raspberry Pi 3 Model B+. It is equipped with wireless functionality and supports IEEE802.11.b/g/n/ac and Bluetooth 4.2/BLE. It is roughly the same size as the Pi A+, and the interface layout is largely unchanged, but the status LEDs (PWR/ACT) have been moved to the same position as the Pi 3B/3B+.
Specifications may differ from the actual product depending on the manufacturing date and lot.

Ulasan Produk

Tidak ada ulasan