Raspberry Pi Raspberry Pi AI Kit

Sebelum PPN:
Rp3.899.900
Spesifikasi
Interface16mm stacking header
Operating Temperature Range (°C)0~+50
Set ContentsM.2 HAT+ (with FPC cable), Hailo-8L AI module (pre-installed), 8 short screws, 4 long screws (for use on the bottom when installing in the official Pi 5 case), 4 spacers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Raspberry Pi M.2 HAT+ and Hailo 8L AI Accelerator Set bundles the Raspberry Pi M.2 HAT+ with the Hailo 8L AI accelerator module. The Raspberry Pi M.2 HAT+ is an expansion board for connecting peripherals to the Raspberry Pi 5's M.2 M-key edge connector, and the Hailo 8L AI accelerator module is equipped with Hailo Technologies' high-performance AI processor, the Hailo 8L. This enables the Raspberry Pi 5 to deliver superior inference performance (up to 13 TOPS). If the Raspberry Pi 5 is running the latest Raspberry Pi OS, the Hailo accelerator module will automatically be detected, allowing the NPU (Neural Processing Unit) to be used for AI tasks. - Compliant with the new expansion board standard "Raspberry Pi HAT+" adopted with Raspberry Pi 5. - Native support for rpicam-apps (a set of camera control software) included as standard with Raspberry Pi OS. - Support for AI frameworks such as TensorFlow (Lite), Keras, PyTorch, and ONNX.

Ulasan Produk

Tidak ada ulasan