Adafruit FT232H Breakout Board

Rating:
100% of 100
(1)
Sebelum PPN:
Rp809.900
Spesifikasi
ConnectorUSB Type-C
DeviceEquipped with FT232H, MPSSE (Multi-Protocol Synchronous Serial Engine)
Dimensions (mm)23x38x4
Mass (g)3.4
ProtocolSPI, I2C, Serial UART, JTAG
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a breakout board for the FT232H device, equipped with FTDI's MPSSE (Multi-Protocol Synchronous Serial Engine) functionality. The FT232H provides GPIO input/output and SPI and I2C communication. The following features were updated in February 2020. The board size, mounting holes, and pin layout are fully compatible. The interface connector has been changed from microUSB-B to USB-C. An I2C switch is included to facilitate the I2C interface. A 3V power output pin (maximum 500mA) is included.

Ulasan Produk