Adafruit I2C Light Sensor (VEML7700, STEmmA QT/Qwiic compatible)

Sebelum PPN:
Rp279.900
Spesifikasi
Dimensions (mm)25.5x17.7x4.6
Mass (g)1.9
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a breakout board for the Vishay VEML7700 illuminance sensor, which outputs lux (SI units). The VEML7700 is a right-angle light/lux sensor that detects light coming parallel to the board. This light sensor calculates and outputs lux, the SI unit of illuminance, making the unit clear and ensuring consistent readings across multiple sensors. It features a SparkFun Qwiic-compatible STEMMA QT JST SH connector, eliminating the need for soldering. It detects light from 0 to 120 klx with a resolution of 0.0036 lx/ct. Support circuitry and connectors are included for easy use. It is compatible with Stemma QT, allowing for solderless connection to a microcontroller. Libraries for Arduino (C/C++) and CircuitPython (Python 3) are available.
*Both black and tan connectors are included, but both have the same functionality.

Ulasan Produk

Tidak ada ulasan