Mono Wireless TWELITE BLUE DIP (UFL connector)

Sebelum PPN:
Rp519.900
Spesifikasi
Current (mA)Send: 15, Receive: 17
Operating Temperature (°C)-40~85
Receiving Sensitivity-95dBm
Standby Current0.1μA (deep sleep)
Transmitting Output+2.5dBm
Various certificationsRadio wave certification: ARIB STD-T66 (Technical Approval)
Voltage Rating (V)2.3~3.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TWE-Lite DIP (Twilight DIP) is a convenient 2.54mm pitch 28-pin (600mil) DIP version of the TWE-Lite microcontroller module with 2.4GHz wireless functionality. An antenna is required separately. Connect the external antenna using a UFL-type connector. Choose from a variety of antennas, including pole-type, flat-type, waterproof, and compact, to suit your needs.

Ulasan Produk

Tidak ada ulasan