Mono Wireless TWELITE BLUE DIP UFL Connector (No Pin Header)

Sebelum PPN:
Rp429.900
Spesifikasi
Current (mA)Send: 15, Receive: 17
Operating Temperature (°C)-40~85
Receiving Sensitivity-95dBm
Standby Current0.1μA (deep sleep)
Transmitting Output+2.5dBm
Various certificationsRadio wave certification: ARIB STD-T66 (Technical Approval)
Voltage Rating (V)2.3~3.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connect an external antenna with a UFL type connector. You can select the antenna to suit your application, such as pole type, flat type, waterproof type, or small type.

Ulasan Produk

Tidak ada ulasan