Mono Wireless TWELITE RED DIP Matchstick Antenna Kit (No Pin Header)

Sebelum PPN:
Rp839.900
Spesifikasi
Communication Speed250kbps(max)
Compatible Software"Super Easy! TWELITE Standard App" installed
Current (mA)Transmit: 23.3 (at 9.14 dBm output) / 14.0 (at 3.0 dBm output), Receive: 14.7
Operating Temperature Range (°C)-30~+85
Outer Dimensions (mm)35.7x17.7x3.5
Receiving Sensitivity-96dBm
Transmitting Output9.14dBm
Various certificationsRadio wave certification: ARIB STD-T66
Voltage Rating (V)2.3~3.6
Wireless Communication System2.4GHz, IEEE802.15.4 compliant / Supports point-to-point communication and relay function with TWELITE NET

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TWELITE DIP series is a wireless microcontroller module based on the TWELITE-Twilight in a DIP format. The ultra-compact TWELITE-Twilight wireless microcontroller module is packaged in a 2.54mm pitch, 28-pin (600mil) DIP IC format. Other than the pin arrangement, it is identical to the TWELITE-Twilight, but the DIP format makes it easier to work with electronics. The TWELITE DIP series includes the standard output type (1mW class) TWELITE BLUE and the high output type (10mW class) TWELITE RED, each available with or without a matchstick antenna. The TWELITE-Twilight has a built-in 32-bit microcontroller and digital, analog, and serial inputs and outputs, allowing it to connect to various sensors, LEDs, and other devices for wireless communication without the need for an external control microcontroller.
*Pin header not mounted, antenna included (requires soldering) *The antenna is not soldered. Solder through the opening on the back. *When soldering the pin header to the terminal, please be extremely careful as poor contact or bridging will prevent proper operation.

Ulasan Produk

Tidak ada ulasan