Nvidia Jetson Xavier NX Module 16GB

Sebelum PPN:
Rp41.999.900
Spesifikasi
Camera specifications[CSI Camera] Up to 6 cameras (24 via virtual channels), 14 lanes (3x4 or 6x2) MIPICSI-2, D-PHY1.2 (up to 30Gbps)
DisplayMultimode DP1.4/eDP1.4/HDMI2.0
Memory16GB 128-bit LPDDR4x 59.7GB/s
Performance(AI)21TOPS
Power Consumption (W)10 | 15 | 20
Storage16GB eMMC 5.1
Suitable CPU6-core NVIDIA Carmel ARMv8.2 64-bit CPU, 6MB L2 + 4MB L3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Jetson Xavier NX is a compact and powerful embedded AI compute module, delivering supercomputer-level performance to edge devices with 21 TOPS of computing power. It can run modern neural networks in parallel and process data from multiple high-resolution sensors in real time. Jetson Xavier NX supports all AI frameworks and is ready to deploy in a variety of deployment environments. It delivers performance with 384 NVIDIA CUDA cores, 48 Tensor Cores, six Carmel ARM CPUs, and two NVIDIA Deep Learning Accelerator (NVDLA) engines. These features, combined with over 59.7 GB/s of memory bandwidth and video encoding/decoding, make Jetson Xavier NX an excellent platform for running multiple modern neural networks in parallel and processing high-resolution data from multiple sensors simultaneously. It offers the same ultra-compact size (70mm x 45mm) as the Jetson Nano, powerful 21 TOPS of AI performance, multiple power modes, and consumes just 10W in low-power mode. Ideal for critical embedded applications.
Please note that customer information of those who purchase this product will be shared with Macnica.

Ulasan Produk

Tidak ada ulasan