Nvidia Jetson Orin Nano Super Developer Kit

Sebelum PPN:
Rp13.999.900
Spesifikasi
Camera specificationsMIPI CSI-2 22-pin camera connector x 2
DisplayDP1.2(+MST) connector x 1
Memory8GB 128-bit LPDDR5, 102GB/s
Network TypeGbE connector x 1
Power Consumption (W)7~25
StorageSupports SD card slot and external NVMe
Suitable CPU6-core Arm Cortex-A78AE v8.2 (64-bit CPU, 1.5MB L2 + 4MB L3)
USBUSB Type-A connector: USB 3.2 Gen2 x 4, USB Type-C connector (UFP)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This AI development computer, the successor to the Jetson Nano Developer Kit, boasts AI performance of up to 67 TOPS. It consists of a Jetson Nano 8GB module and a reference carrier board. A software update released in December 2024 boosted AI performance to up to 67 TOPS. Memory bandwidth has also increased by approximately 50% to 102 GB/s. It's ideal for developing AI-enabled robots, smart drones, and intelligent cameras. The Jetson Orin Nano 8GB module's GPU uses the Ampere architecture, with 1024 CUDA cores and 32 Tensor cores, and the CPU is a 6-core 64-bit Arm Cortex-A78AE. The carrier board also includes two MIPI CSI connectors supporting up to four camera lanes, a pre-assembled heatsink fan, a 19V DC power supply, and an M.2-KeyE-based Wi-Fi module. Other features include a USB Type-A connector, a USB Type-C connector, a GbE connector, a DP1.2 connector, a microSD card slot, two M.2-KeyM NVMe sockets for high-speed storage, a 40-pin expansion header, a 12-pin button header, a 4-pin fan header, and a DC power jack.
Please note that customer information of those who purchase this product will be shared with Macnica.

Ulasan Produk

Tidak ada ulasan