Nvidia Jetson Orin Nano Module 4GB

Sebelum PPN:
Rp13.999.900
Spesifikasi
Camera specificationsUp to 4 cameras (8 via virtual channels), 8-lane MIPI CSI-2, D-PHY2.1 (up to 20Gbps)
Frequency(CPU) 1.5 GHz(GPU) 625MHz
Function[AI Performance] 20TOPs
Memory4GB 64-bit LPDDR5, 34GB/s
Storage- (External NVMe supported)
Suitable CPU6-core Arm Cortex-A78AE v8.2 64-bit CPU, 1.5MB L2 + 4MB L3
USBUSB 3.2 Gen2 (10Gbps) x3,USB 2.0 x 3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This entry-level AI computing module is the successor to the NVIDIA Jetson Nano in the Jetson family of entry-level edge AI computing modules. It employs the NVIDIA Ampere architecture GPU and delivers performance that redefines conventional entry-level edge AI in a compact, power-efficient form factor. It delivers up to 80x the performance improvement over the previous generation Jetson Nano, enabling more complex AI models to be used in a wide range of applications, including affordable consumer products, retail analytics, and factory quality inspection equipment.
Please note that customer information of those who purchase this product will be shared with Macnica.

Ulasan Produk

Tidak ada ulasan