SONY SPRESENSE expansion board CXD5602PWBEXT1

Sebelum PPN:
Rp1.199.900
Spesifikasi
Dimensions (mm)68.6x53.3
Input / output[Audio] 4-channel analog microphone input, headphone output, [Digital] 3.3V, 5.0V
Terminal[Analog terminal] 6ch (5.0V range)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an expansion board for the SPRESENSE main board, a low-power, IoT-oriented board computer equipped with GPS reception and a high-resolution audio codec. Equipped with a headphone jack, microphone jack, and SD card slot, this product can be used to develop audio applications that perform recording and playback. It also has a connector that can convert the main board's I/O voltage from 1.8 V to 3.3 V or 5.0 V, allowing it to be used with some Arduino shields.

Ulasan Produk

Tidak ada ulasan